Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 3/4 x .049 WA, 7 ft.
Mfr # 36865-7
Zoro # G9306705
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.049"
- Tube Material 304 Stainless Steel
- Tube Length 7 ft.
- Outside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 36865-7
- Zoro # G9306705
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Outside Dia. | 3/4" |
Details
Wall Thickness | 0.049" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,3/4 x .049 WA,7 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trap Adapt., 1-1/2 x 1-1/4 In SlipxSpigot (1CNV5)
- WATERLESS NO-FLUSH URINAL Measuring Cup, For Use With G1308361 (4002)
- LEGEND VALVE 1-1/4" BRONZE UNION NO LEAD (310-146NL)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3 in Pipe Size (830-030)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- ZORO SELECT 20mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTK6)
- Tw Metals Tubing