Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 3/16 x .020 WA, 8 ft.
Mfr # 35753-8
Zoro # G9306075
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.02"
- Tube Material 304 Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 35753-8
- Zoro # G9306075
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 3/16" |
Details
Wall Thickness | 0.02" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,3/16 x .020 WA,8 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3108 06 10)
- ZORO SELECT 2" FNPT 316 SS 90 Degree Elbow (609E111N020)
- ZORO SELECT Hex Nipple, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (NIP200-SH)
- ZORO SELECT 3/4" x 5 ft. Non-Threaded Black Pipe Sch 40 (584-600LS)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY5)
- Tw Metals Stainless Steel Tubing