Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 3/16 x .020 WA, 2 ft.
Mfr # 35753-2
Zoro # G9306039
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.02"
- Tube Material 304 Stainless Steel
- Tube Length 2 ft.
- Outside Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 35753-2
- Zoro # G9306039
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Outside Dia. | 3/16" |
Details
Wall Thickness | 0.02" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,3/16 x .020 WA,2 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- BRADLEY Utility Shelf, Satin, 3-1/4x18x5In (755-018000-GR)
- JONES STEPHENS 1/2in. IPS Chrome Plated Steel Shallow Escutcheon, 25PK (E02050)
- SLOAN Gem-2 110 Xl Yo (3070199)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- ZORO SELECT 1-3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAE1)
- Tw Metals Stainless Steel Tubing