Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 3/16 x .016 WA, 3 ft.
Mfr # 35746-3
Zoro # G9306109
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.016"
- Tube Material 304 Stainless Steel
- Tube Length 3 ft.
- Outside Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 35746-3
- Zoro # G9306109
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 3 ft. |
Outside Dia. | 3/16" |
Details
Wall Thickness | 0.016" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,3/16 x .016 WA,3 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 160 (82503)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00BN Premium Molded Elongated Wood Toilet Seat with Brushed Nickel Hinges; White (1F1E6-00BN)
- SUMNER Hi Pro Jack, Vee Head, 28"-49" H (780471)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (509Y 2)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- ZORO SELECT 3/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADK1)
- Tw Metals Stainless Steel Tubing