Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 2x1x.120 WA, 4ft.
Mfr # 39056-4
Zoro # G9365931
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 304 Stainless Steel
- Tube Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 39056-4
- Zoro # G9365931
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Details
Wall Thickness | 0.12" |
Tube Material | 304 Stainless Steel |
Item | Rectangular Tube, 2" W x 1" D |
Description
SS Tubing,304,2x1x.120 WA,4ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Handle Assy Hot/Cold (20000002)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5325)
- AMERICAN STANDARD Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (7074500.002)
- KIPP Tube clamps cross aluminum (K0472.51212)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- VNE Tubing, 3.834" I.D., 4" O.D., Welded, 6 ft L (JT4000078S30403290006)
- Tw Metals Tubing