Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 2x1x.065 WA, 8ft.
Mfr # 39055-8
Zoro # G9365855
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
- Tube Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 39055-8
- Zoro # G9365855
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Details
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Item | Rectangular Tube, 2" W x 1" D |
Description
SS Tubing,304,2x1x.065 WA,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 1.5"" FPT (PVC 08102 1800)
- MUSTEE 17 in W x 20 in L x 9 1/2 in H, Counter Top, Fiberglass, Utility Sink (11)
- APOLLO VALVES Fitting Pex 1/2 Inch Tee Brass (APXT12)
- GENOVA Adapterhxmipt 1-1/2 X 1-1/4 Male Pvc (K030600)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (36719)
- Tw Metals Tubing