Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 2.00 x .120WA, 5 ft.
Mfr # 13612-5
Zoro # G9284707
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 304 Stainless Steel
- Tube Length 5 ft.
- Outside Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 13612-5
- Zoro # G9284707
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 5 ft. |
Outside Dia. | 2" |
Details
Wall Thickness | 0.12" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,2.00 x .120WA,5 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Rebuild Kit, For Sterling Faucets (RBK15300)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (AHF100)
- APOLLO PEX 1/2 in. x 3/8 in. Brass PEX Barb Reducing Coupling (APXC1238)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 6 In, 150 psi, PTFE (T06150)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY4)
- Tw Metals Tubing