Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 2 Sq x .120 WA, 2 ft.
Mfr # 39023-2
Zoro # G9301960
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 304 Stainless Steel
- Tube Length 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 39023-2
- Zoro # G9301960
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 2 ft. |
Details
Wall Thickness | 0.12" |
Tube Material | 304 Stainless Steel |
Item | 2 In Square Tube |
Description
SS Tubing,304,2 Sq x .120 WA,2 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SDS15-SSP-R)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307002154)
- ZORO SELECT 1/8" MNPT x 13/32" TBE Brass Close Pipe Nipple Sch 40 (706112-02)
- NAUGATUCK Float Ball, Round, SS, 9 In (GR90S418HF)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN6)
- Tw Metals Tubing