Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 1.50 ODx.065 WA, 5ft.
Mfr # 30734-5
Zoro # G9377615
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
- Tube Length 5 ft.
- Outside Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 30734-5
- Zoro # G9377615
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 5 ft. |
Outside Dia. | 1-1/2" |
Details
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,1.50 ODx.065 WA,5ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (509Y 3/4)
- B&K 3/8 In. C x 3/8 In. C x 60 In. L Stainless Steel Faucet Connector (496-038)
- DANCO Stem Hot 4Z-10H Kohler Faucet (17476E)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Elbow (PVC 02300 0800)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304, 1 Sq x .065 WA, 5 ft. (38982-5)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL4)
- Tw Metals Stainless Steel Tubing