Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 1.50 ODx.065 WA, 3ft.
Mfr # 30734-3
Zoro # G9377649
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304 Stainless Steel
- Tube Length 3 ft.
- Outside Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 30734-3
- Zoro # G9377649
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 3 ft. |
Outside Dia. | 1-1/2" |
Details
Wall Thickness | 0.065" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,1.50 ODx.065 WA,3ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 8"-12", 350/350A, 450,375/475 (RK8-350)
- MAXPURE 1" and 1-1/2" Clamp T316L SS Solid End Cap (TEG16A6L1.5-PL)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-5)
- CHICAGO FAUCET Spray Assembly (224-012KJKABCP)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR6)
- Tw Metals Stainless Steel Tubing