Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 1/4 x .028 WA, 1 ft.
Mfr # 35883-1
Zoro # G9297438
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.028"
- Tube Material 304 Stainless Steel
- Tube Length 1 ft.
- Outside Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 35883-1
- Zoro # G9297438
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 1 ft. |
Outside Dia. | 1/4" |
Details
Wall Thickness | 0.028" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,1/4 x .028 WA,1 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x 3/4 Inch Slip x Threaded PVC Bushing SCH 40 (8113470)
- ZORO SELECT 4" Clamp T304 SS Ferrule (EG14AM74.0)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Sections (SN2414 SPLD P1)
- NAUGATUCK Float Ball, Round, SS, 9 In (GR90S418HF)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 4 ft. (12893-4)
- Tw Metals Stainless Steel Tubing