Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 1/4 x .020 WA, 1 ft.
Mfr # 35854-1
Zoro # G9297316
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.02"
- Tube Material 304 Stainless Steel
- Tube Length 1 ft.
- Outside Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 35854-1
- Zoro # G9297316
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 1 ft. |
Outside Dia. | 1/4" |
Details
Wall Thickness | 0.02" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,1/4 x .020 WA,1 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10627A)
- GENOVA Adapters 1-1/2 Trap Female (PVC 00104P 0800HA)
- LEGEND VALVE 3/4 NL TMV PRESS ADP w/o CHECK (115-334NLP)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT5)
- Tw Metals Tubing