Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 1 Sq x .120 WA, 8 ft.
Mfr # 38988-8
Zoro # G9294516
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 304 Stainless Steel
- Tube Length 8 ft.
- Outside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38988-8
- Zoro # G9294516
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 8 ft. |
Outside Dia. | 1" |
Details
Wall Thickness | 0.12" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,1 Sq x .120 WA,8 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX65)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 10 Ft. (ZUSA-HT-568)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300049004)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (41514)
- Tw Metals Stainless Steel Tubing