Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 1 Sq x .120 WA, 6 ft.
Mfr # 38988-6
Zoro # G9294507
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.12"
- Tube Material 304 Stainless Steel
- Tube Length 6 ft.
- Outside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38988-6
- Zoro # G9294507
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 6 ft. |
Outside Dia. | 1" |
Details
Wall Thickness | 0.12" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,1 Sq x .120 WA,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flush Valve Polished Chrome (TET1GB#CP)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- CULLIGAN Culligan 01024153 25 Micron Heavy Duty Water Filter Cartridge (1024153)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG5)
- Tw Metals Tubing