Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 1 OD x .065 WA, 6 ft.
Mfr # 37078-6
Zoro # G9293369
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.065"
- Tube Material 304/304L Stainless Steel
- Tube Length 6 ft.
- Outside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 37078-6
- Zoro # G9293369
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 6 ft. |
Outside Dia. | 1" |
Details
Wall Thickness | 0.065" |
Tube Material | 304/304L Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,1 OD x .065 WA,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Toilet Repair Kit, Fits Most Toilets (Pro 45K)
- NIBCO 1/4" x 1/4" x 3/8" NOM C Copper Bullhead Tee (611BH 1/4X1/4X3/8)
- MOEN Chrome Metal 8 settings Showerhead Combo 1.75 gpm (220C2EP)
- ZORO SELECT Flexible Tap Saddle Wye, 12" L, 4" Pipe Sz (DXWS-4)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon (3CCJ1)
- Tw Metals Stainless Steel Tubing