Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 304, 1-1/4x.049 WA, 3ft.
Mfr # 99393-3
Zoro # G9358627
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.049"
- Tube Material 304 Stainless Steel
- Tube Length 3 ft.
- Outside Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 99393-3
- Zoro # G9358627
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 3 ft. |
Outside Dia. | 1-1/4" |
Details
Wall Thickness | 0.049" |
Tube Material | 304 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,304,1-1/4x.049 WA,3ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing, Class 150 (521-900BC)
- NIBCO 1" x 3/4" NOM FTG x C Copper Reducer (600-2 1X3/4)
- MOEN Caldwell Brushed nickel robe hook (Y3103BN)
- AMERICAN STANDARD 0.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM051.002)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT9)
- Tw Metals Stainless Steel Tubing