Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, A-312, 6 Sch 80, 2ft.
Mfr # 38852-2
Zoro # G9362468
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38852-2
- Zoro # G9362468
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,A-312,6 Sch 80,2ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,A-312,6 Sch 80,2ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK End Cross, Ductile Iron, 2 in, Grooved (0390023943)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT (BULK-CGF-179)
- ZORO SELECT 1" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF1)
- ZURN Tank Lever, Chrome (S004)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 10, 3ft. (38906-3)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- ZORO SELECT 1-1/2" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH15)
- Tw Metals Stainless Steel Pipes