Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, A-312, 6 Sch 120, 4ft.
Mfr # 38855-4
Zoro # G9372408
product price: $1,385.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,385.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38855-4
- Zoro # G9372408
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,A-312,6 Sch 120,4ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,A-312,6 Sch 120,4ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Flush Bushing (618 5/8x1/2)
- CHERNE Mech Cleanout Plug, Long Handle, 12.5"H (271128)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222480)
- TECHNIFIT Fitting, PTC, Union, Compact, 1/4" (PUC1/4C)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 316/L, 6 Sch 40, 8ft. (38846-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2" (T6BNC09)
- Tw Metals Stainless Steel Pipes