Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, A-312, 3-1/2 Sch 10, 1ft.
Mfr # 38745-1
Zoro # G9363868
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38745-1
- Zoro # G9363868
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,A-312,3-1/2 Sch 10,1ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,A-312,3-1/2 Sch 10,1ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (40408)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (95140)
- 3M High Flow Series Dispenser Replacement Water Filter Cartridge (HF95)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (ACF75)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- ZORO SELECT 1-1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNH17)
- Tw Metals Stainless Steel Pipes