Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, A-312, 24 Sch 20, 6ft.
Mfr # 38973-6
Zoro # G9371820
product price: $5,211.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,211.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38973-6
- Zoro # G9371820
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Basic Pipe Fitting Material | Metal |
Item | SS Pipe,316/L,A-312,24 Sch 20,6ft. |
Description
SS Pipe,316/L,A-312,24 Sch 20,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF40501)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 3/4 X 9 (5323005)
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (468-030X)
- APACHE Std Worm Gear Clamp, 1-5/8" to 3-1/2" (48006507)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 40, Thread Type: NPT (T6BNB01)
- Tw Metals Stainless Steel Pipes