Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, A-312, 24 Sch 20, 5ft.
Mfr # 38973-5
Zoro # G9371699
product price: $4,355.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,355.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38973-5
- Zoro # G9371699
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,A-312,24 Sch 20,5ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,A-312,24 Sch 20,5ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Act Pl Sigma30 Dual Pl Br/Matt/Br Chr (115.883.KH.1)
- LEGEND VALVE 3/4" GALV SIDE OUTLET TEE (352-314C)
- ZORO SELECT EZ-Riser Eye Socket Rod Hanger, Size 4 In (0370037EG)
- LEGEND VALVE 1/8" BRONZE TEE NO LEAD (310-100NL)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi (T4BNI15)
- Tw Metals Stainless Steel Pipes