Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, A-312, 24 Sch 10, 7ft.
Mfr # 38972-7
Zoro # G9371741
product price: $2,657.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,657.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38972-7
- Zoro # G9371741
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,A-312,24 Sch 10,7ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,A-312,24 Sch 10,7ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Nipple Kit, 8-1/4" (0100N08KP)
- WESTWARD Midget Tube Cutter, 1/8-1 1/8 In (3CYT1)
- ALFA LAVAL Service Kit 2" EPDM LKB (9611923030)
- KOHLER Trip Lever Kit (85114-AF)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5" (4321001200)
- Tw Metals Pipes