Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, A-312, 20 Sch 20, 4ft.
Mfr # 38964-4
Zoro # G9371330
product price: $2,052.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,052.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38964-4
- Zoro # G9371330
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,A-312,20 Sch 20,4ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,A-312,20 Sch 20,4ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/8 in. Tube, Steel (CN34)
- ZORO SELECT Tubing, 2.87 in. ID, 3 in. OD, Aluminum (4NTH3)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A03)
- DELTA Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome (27C4843)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF07)
- Tw Metals Pipes