Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, A-312, 2 Sch 160, 2ft.
Mfr # 38662-2
Zoro # G9371279
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38662-2
- Zoro # G9371279
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,A-312,2 Sch 160,2ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,A-312,2 Sch 160,2ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 2" (ZUSA-STF-BW-30)
- ANVIL 3/4" x 3/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361330806)
- BEDFORD PRECISION PARTS Bedford Precision O-Ring - Replacement for Titan/Wagner/Speeflo 700-499 (0-2108)
- MILWAUKEE VALVE 1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1/4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 35/64 in (T6BNB03)
- Tw Metals Stainless Steel Pipes