Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, A-312, 2 Sch 160, 1ft.
Mfr # 38662-1
Zoro # G9371105
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38662-1
- Zoro # G9371105
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,A-312,2 Sch 160,1ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,A-312,2 Sch 160,1ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/4 in (0390211027)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.75)
- ASCO Rebuild Kit, for 2LBH8 (302791)
- KOHLER Parallel Sf 1.75 Gpm Katalyst Shwrhd (24805-G-BN)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- ZORO SELECT 1" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF4)
- Tw Metals Stainless Steel Pipes