Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, A-312, 2-1/2 Sch 40, 3ft.
Mfr # 38683-3
Zoro # G9363691
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38683-3
- Zoro # G9363691
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,A-312,2-1/2 Sch 40,3ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,A-312,2-1/2 Sch 40,3ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Four Bolt, 3/4 In, 304SS (330-0412)
- SAMSONIC TRADING CO PURSONIC Towel Warmer Rack 10 Round Bars (TW350)
- ZORO SELECT Tubing, 7/16 In OD, 100 Ft L, Natural (HDPE716ANA)
- BONOMI Ball Valve, Mini Brass, Male X Female, 3/4" (383M-3/4)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, 1-1/2 Sch 10, 8ft. (38588-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 316/L, A-312, 6 Sch 120, 4ft. (38855-4)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- ZORO SELECT 3/8" MNPT x 1" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT (E4BNC01)
- Tw Metals Stainless Steel Pipes