Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, A-312, 16 Sch 10, 6ft.
Mfr # 38938-6
Zoro # G9370545
product price: $1,646.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,646.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38938-6
- Zoro # G9370545
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,A-312,16 Sch 10,6ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,A-312,16 Sch 10,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3116 12 00)
- WESTBRASS Gerber Style Bee-HiveTub Strainer Grid W/ Screw (D327-01)
- JONES STEPHENS Baskt St, SS, Twist n Lock, Screw-In Baskt (S14003)
- FISHER MFG Adaptor, Stem , Rh, 3/4" Faucet (73570)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB13)
- Tw Metals Stainless Steel Pipes