Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, A-312, 1/2 Sch 10, 8ft.
Mfr # 38444-8
Zoro # G9362635
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38444-8
- Zoro # G9362635
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,A-312,1/2 Sch 10,8ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,A-312,1/2 Sch 10,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 3" NPT Brass Spring Check Valve (100012LF-3)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 10)
- KOHLER Retainer (1068945)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 1/2)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- ZORO SELECT 1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T4BNG05)
- Tw Metals Pipes