Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, 8 Sch 40, 8ft.
Mfr # 38878-8
Zoro # G9390206
product price: $1,295.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,295.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38878-8
- Zoro # G9390206
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,8 Sch 40,8ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,8 Sch 40,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hotel / Motel Recessed Double Paper Holder Bright Chrome (5577)
- RHEEM Nu-Brite Bottle - 1 Gallon (4291-08)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (32H973)
- US HARDWARE Knob Diverter Utopia Plstc (P-404C)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BNC02)
- Tw Metals Pipes