Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, 8 Sch 40, 6ft.
Mfr # 38878-6
Zoro # G9390188
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,043.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38878-6
- Zoro # G9390188
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,8 Sch 40,6ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,8 Sch 40,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Ws Handle Set (77974-4-SN)
- 3M MED PLSTC HOOK 7PK (17068-7ES)
- CHICAGO FAUCET Shower Head, Chrome, Wall (620-LCP)
- HOMECARE PRODUCTS Schedule 40 4 in. MPT x 4 in. Dia. FPT PVC Plug (HO1679064)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, 1-1/2 Sch 10, 8ft. (38588-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 5 ft. (38397-5)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB17)
- Tw Metals Pipes