Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, 8 Sch 10, 3ft.
Mfr # 38869-3
Zoro # G9390057
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38869-3
- Zoro # G9390057
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Basic Pipe Fitting Material | Metal |
Item | SS Pipe,316/L,8 Sch 10,3ft. |
Description
SS Pipe,316/L,8 Sch 10,3ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS COUPLE INSERT POLY 1"" (1429010RMC)
- ZORO SELECT Cap, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (CAP050)
- PARKER 5/8" CPI 316 SS Ferrule (10 TZ-SS)
- RATIONAL Triple Solenoid Valve (50.01.050S)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- ZORO SELECT 1" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPF10SL)
- Tw Metals Stainless Steel Pipes