Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, 6 Sch 40, 8ft.
Mfr # 38846-8
Zoro # G9389777
product price: $921.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$921.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38846-8
- Zoro # G9389777
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,6 Sch 40,8ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,6 Sch 40,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Screw Kit (155023)
- PROSOURCE Flex Donut 4X4 (44U-405)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum, Fitting Type: Male Hose Shank (PLE60)
- ZURN Repair Kit, 1 In, Use w/22N572 (RK1-600XL)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, 1-1/2 Sch 10, 8ft. (38588-8)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 316/L, A-312, 6 Sch 120, 4ft. (38855-4)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- Tw Metals Pipes