Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, 6 Sch 40, 6ft.
Mfr # 38846-6
Zoro # G9389689
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38846-6
- Zoro # G9389689
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,6 Sch 40,6ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,6 Sch 40,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018M020)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (24035)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P439)
- ALPHA FRY Solder No Lead 95/5 8Oz (23955)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 304/L, 1 Sch 40, 2ft. (38528-2)
- TW METALS SS Pipe, 316/L, A-312, 6 Sch 120, 4ft. (38855-4)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 5 ft. (38397-5)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7344)
- Tw Metals Stainless Steel Pipes