Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, 3 Sch 5, 5ft.
Mfr # 38701-5
Zoro # G9358959
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38701-5
- Zoro # G9358959
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,3 Sch 5,5ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,3 Sch 5,5ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 0.2" W x 4.14" L x 4.28" H, polypropylene, Waste Assembly (WA-3)
- BECK 1" x 10" Black Pipe Nipple Sch 80 (0332626605)
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Standards: ASTM A 312 (E6BND07)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 1 Micron, 4-1/2" O.D., 20 in H (255493-75)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 2" (T4BNH08)
- Tw Metals Stainless Steel Pipes