Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, 3 Sch 160, 6ft.
Mfr # 38734-6
Zoro # G9390696
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38734-6
- Zoro # G9390696
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,3 Sch 160,6ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,3 Sch 160,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1587)
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 1/2)
- WOODFORD MFG Model 75 Wall Hyd 5-Piece Repair Kit (RK-75)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB16)
- Tw Metals Stainless Steel Pipes