Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, 3 Sch 10, 4ft.
Mfr # 38708-4
Zoro # G9387640
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38708-4
- Zoro # G9387640
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,3 Sch 10,4ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,3 Sch 10,4ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tital Rainshower, 1.75Gpm (202R2EP)
- B & K STZ Industries 1/2 in. MIP each X 1/4 in. D FIP Black Malleable Iron Hex Bushing (310UPB-1214)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 25psi (55AA1M2U1-25)
- KOHLER Centura Repair Kit (GP30082)
- TW METALS SS Pipe, 304/L, 1 Sch 40, 2ft. (38528-2)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 5 ft. (38397-5)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 316/L, A-312, 6 Sch 120, 4ft. (38855-4)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF08)
- Tw Metals Stainless Steel Pipes