Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, 1 Sch 40, 2ft.
Mfr # 38536-2
Zoro # G9386861
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38536-2
- Zoro # G9386861
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,1 Sch 40,2ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,1 Sch 40,2ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010801E-PK10)
- JACO 1/4 Tubex1/4 Fpt F Comp Adapt (25-4-4 NO)
- KOHLER 26 (1354252)
- MILWAUKEE VALVE Swing Check Valve, 3.35 in Overall L (UP0969000012)
- TW METALS SS Pipe, 316/L, A-312, 6 Sch 120, 4ft. (38855-4)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 5 ft. (38397-5)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BND13)
- Tw Metals Stainless Steel Pipes