Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, 1-1/4 Sch 80, 2ft.
Mfr # 38575-2
Zoro # G9363527
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38575-2
- Zoro # G9363527
- Country of Origin Multiple
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,1-1/4 Sch 80,2ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,1-1/4 Sch 80,2ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline, Handle Type: Tee (107-136-NP)
- EVERFLOW 3/4" Flare x MIP Adapter Pipe Fitting; Brass (F48-34)
- ZORO SELECT 1" NPT Brass Swing Check Valve (6VDT5)
- WATTS Anti-Siphon Vacuum Breaker, 1/2 in. (LF288A-1/2)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 5 ft. (38397-5)
- TW METALS SS Pipe, 304/L, 1-1/2 Sch 10, 8ft. (38588-8)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 316/L, A-312, 6 Sch 120, 4ft. (38855-4)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BND07)
- Tw Metals Pipes