Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, 1-1/4 Sch 40, 8ft.
Mfr # 38568-8
Zoro # G9363475
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38568-8
- Zoro # G9363475
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,1-1/4 Sch 40,8ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,1-1/4 Sch 40,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-6)
- ZORO SELECT Flexible Tap Saddle Tee, Plastic, 15-1/2"L (DXTS-6)
- ACE TRADING - NIPPLE STZ Industries 3/8 in. MIP each X 3/8 in. D MIP Black Steel 1-1/2 in. L Nipple (308UP38X112)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 2-1/2 in, Male Adapter x FNPT, Aluminum (250-A-AL)
- TW METALS SS Pipe, 316/L, 6 Sch 40, 8ft. (38846-8)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 10, 3ft. (38906-3)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19702)
- Tw Metals Stainless Steel Pipes