Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 316/L, 1-1/4 Sch 40, 1ft.
Mfr # 38568-1
Zoro # G9363186
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38568-1
- Zoro # G9363186
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,316/L,1-1/4 Sch 40,1ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,316/L,1-1/4 Sch 40,1ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Utility Sink Bowl Size: 15in x 15in NSF (SINK 151513 - FAUCET)
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5758.236.00)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 6" L (ZUSA-PF-1479)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010301)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 48" L (ZUSA-PF-2539)
- Tw Metals Stainless Steel Pipes