Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, A-312, 3/4 Sch 80, 7ft.
Mfr # 38498-7
Zoro # G9373406
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38498-7
- Zoro # G9373406
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L, A-312,3/4 Sch 80,7ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L, A-312,3/4 Sch 80,7ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 1/2" Pipe Size (6RCZ0)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (432-ABCP)
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 80, Inside Dia.: 19/64" (E6BNB01)
- AIRWAY 3/8" Flare x JIC 316 SS 37 Degree Male Plug (2408-06SS)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- ZORO SELECT 4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL06)
- Tw Metals Pipes