Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, A-312, 3-1/2 Sch 5, 5ft.
Mfr # 38738-5
Zoro # G9373491
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38738-5
- Zoro # G9373491
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,A-312,3-1/2 Sch 5,5ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,A-312,3-1/2 Sch 5,5ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 3 in Pipe Size (P116-030)
- STIEBEL-ELTRON Stiebel Eltron Mini 2-1 1.8 kW Point of Use Tankless Electric Water Heater, 120V (Mini 2-1)
- ZORO SELECT 3/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBW4)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VUC6)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 316/L, 6 Sch 40, 8ft. (38846-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 10, 3ft. (38906-3)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E6BNF03)
- Tw Metals Stainless Steel Pipes