Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, A-312, 3-1/2 Sch 40, 6ft.
Mfr # 38746-6
Zoro # G9363910
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38746-6
- Zoro # G9363910
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,A-312,3-1/2 Sch 40,6ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,A-312,3-1/2 Sch 40,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL 109-1 Fill-Trol Tank 1/2" Nptf (109-1)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Handle Style: Cross (0331-1/2)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (837-211)
- PARKER Push-to-Connect Straight Union, 1/4 in Tube Size, Nylon, White, 10 PK (6306 56 00WP2)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- ZORO SELECT 3/8" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNC25)
- Tw Metals Pipes