Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft.
Mfr # 38743-8
Zoro # G9364078
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38743-8
- Zoro # G9364078
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,A-312,3-1/2 Sch 10,8ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,A-312,3-1/2 Sch 10,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Viton Clamp Gasket, 2-1/2 (GTCV-250)
- KOHLER Forté 1.75Gpm Sf Shwrhd-Katalyst (10327-G-AF)
- B & K/MUELLER INDSIMPORT 1x5 Galv Nipple (565-050HN)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (90025)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 316/L, A-312, 6 Sch 120, 4ft. (38855-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, 1 Sch 40, 2ft. (38528-2)
- ZORO SELECT 1/8" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA14)
- Tw Metals Stainless Steel Pipes