Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, A-312, 20 Sch 20, 7ft.
Mfr # 38963-7
Zoro # G9371540
product price: $2,828.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,828.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38963-7
- Zoro # G9371540
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,A-312,20 Sch 20,7ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,A-312,20 Sch 20,7ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Spring LKC-2-2" 3A; Replaces Alfa Laval Part# 9611991780 (9611991780SP)
- KOHLER Button Cap (52622-CP)
- JONES STEPHENS 1/2in. MPT Nylon Insert Adapter (I11001)
- GRUVLOK Gasket, Grade T, 4 In, Nitrile (0390079200)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNC11)
- Tw Metals Pipes