Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, A-312, 2 Sch 80, 2ft.
Mfr # 38655-2
Zoro # G9362221
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38655-2
- Zoro # G9362221
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Basic Pipe Fitting Material | Metal |
Item | SS Pipe,304/L,A-312,2 Sch 80,2ft. |
Description
SS Pipe,304/L,A-312,2 Sch 80,2ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W (PKC-2-120)
- AK INDUSTRIES AK Industries AKS10901 16 x 16 x 16 in. B4 Tuf-Tite Dist Box Risers (AKS10901)
- HOMEWERKS COUPLE COMP 1-1/4"" SCH40 (511-43-114-114B)
- ZORO SELECT Tubing, 5/16 in OD, 175 PSI, 100 Ft, Red (806FJ4)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- ZORO SELECT 3/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC03)
- Tw Metals Stainless Steel Pipes