Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, A-312, 2-1/2 Sch 80, 7ft.
Mfr # 38689-7
Zoro # G9359421
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38689-7
- Zoro # G9359421
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,A-312,2-1/2 Sch 80,7ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,A-312,2-1/2 Sch 80,7ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (6RCU3)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Brushed-Nickel Trim Kit (3001-RIV-PB-BN)
- CLEAN SHIELD URINAL MATS Urinal Mat, Charcoal, 17-1/4 in W x 20-1/2 in L, Case of 6 (406516900)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1000MB)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 10, 3ft. (38906-3)
- TW METALS SS Pipe, 304/L, A-312, 1/8 Sch 40, 6 ft. (38394-6)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- ZORO SELECT 2" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI18)
- Tw Metals Pipes