Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, A-312, 2-1/2 Sch 80, 5ft.
Mfr # 38689-5
Zoro # G9359449
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38689-5
- Zoro # G9359449
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,A-312,2-1/2 Sch 80,5ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,A-312,2-1/2 Sch 80,5ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 x 1-1/2 Flexible Coupling (6722604)
- HOLO-KROME HOLO-KROME 1/16 PP FLUSH 7/8 100/BOX (12002)
- BANJO 1-1/2" Female Coupler x FNPT 90 Degree Coupler (150D90)
- ZORO SELECT 1-1/2" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71107)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 316/L, A-312, 1/8 Sch 40, 1 ft. (38397-1)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- ZORO SELECT 1" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Max. Pressure: 250 psi (E6BNF10)
- Tw Metals Pipes