Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 8 Sch 40, 8ft.
Mfr # 38874-8
Zoro # G9390276
product price: $1,116.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38874-8
- Zoro # G9390276
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,8 Sch 40,8ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,8 Sch 40,8ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" FNPT Galvanized Union (0313822181)
- KINGSTON BRASS 72Inch Stainless Steel Shower Hose, Polished Brass (H72SS2)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- LEGEND VALVE 3/4 T4351 NO LEAD COMP X COMP (313-154NL)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- Tw Metals Pipes