Shop All Stainless Steel Pipes
Tw Metals
SS Pipe, 304/L, 6 Sch 160, 6ft.
Mfr # 38856-6
Zoro # G9389567
product price: $2,464.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,464.99
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 38856-6
- Zoro # G9389567
- Country of Origin United States
- Category Stainless Steel Pipes
Details
Item | SS Pipe,304/L,6 Sch 160,6ft. |
Basic Pipe Fitting Material | Metal |
Description
SS Pipe,304/L,6 Sch 160,6ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Old World Bronze Universal Decorative Closet Tank Trip Lever (T0100WB)
- RON-VIK Filter Screen, 2-1/4", Stainless Steel (5730060)
- KOHLER Bancroft 24" Towel Bar (11411-2BZ)
- MOEN Monticello Handle Hub Kit (100553)
- TW METALS SS Pipe, 304/L, A-312, 14 Sch 10S, 1ft. (38926-1)
- TW METALS SS Pipe 316/L, 2", Sch 5, 4 ft. (38624-4)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 2 ft. (38911-2)
- TW METALS SS Pipe, 304/L, A-312, 12 Sch 20, 3 ft. (38911-3)
- TW METALS SS Pipe, 304/L, A-312, 3-1/2 Sch 10, 8ft. (38743-8)
- TW METALS 1" x 4 ft Seamless 316/316L SS Pipe Sch 80 (38548-4)
- ZORO SELECT 1-1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNG18)
- Tw Metals Stainless Steel Pipes